Shop All Caps
Wheaton Bluemag
Cap, 9 mm Dia, Blue, PK100
Mfr # 09-4101
Zoro # G3158945
product price: $58.69
/pk 100, $0.59/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 9-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material PTFE/Silicone
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton Bluemag
- MFR # 09-4101
- Zoro # G3158945
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 9-425 mm |
Diameter | 9 mm |
Screw Closure Size | 9-425 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | PTFE/Silicone |
Labware Closure Liner Design | Flat |
Labware Closure Color | Blue |
Closure Material | Polypropylene |
Mouth | Narrow |
Special Features | Liquid-Tight |
Autoclavable | Yes |
Item | Cap |
Closure Type | Screw On |
Closure Liner Design | Flat |
Closure Color | Blue |
Product Type | Screw On Cap |
Closure Liner Material | PTFE/Silicone |
Description
Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- TRICORBRAUN 70-400 Natural P/P Flip Top Closure, 2.250' Orifice Smooth Skirt, Display Snap Top (004525)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK181 (000-004)
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- TRICORBRAUN 63-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008948)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- Wheaton Bluemag Lab Caps, Plugs & Dispensers