Shop All Caps
Wheaton Bluemag
Cap, 18 mm Dia, Blue, PK100
Mfr # 18-4102
Zoro # G3158787
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 18-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material PTFE/Rubber
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton Bluemag
- MFR # 18-4102
- Zoro # G3158787
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 18-425 mm |
Screw Closure Size | 18-425 mm |
Diameter | 18 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | PTFE/Rubber |
Labware Closure Liner Design | Flat |
Labware Closure Color | Blue |
Special Features | Liquid-Tight |
Closure Material | Polypropylene |
Autoclavable | Yes |
Mouth | Narrow |
Item | Cap |
Closure Liner Material | PTFE/Rubber |
Product Type | Screw On Cap |
Closure Liner Design | Flat |
Closure Color | Blue |
Closure Type | Screw On |
Description
Cap, Diameter 18 mm, Screw Closure Size 18-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material PTFE/Rubber, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- TRICORBRAUN Cork 29X13 Silver Aluminum Starcap Top, 19.5Mm Dia Synthetic Cork Shank, T Top Bar Top (138860)
- LISLE LINE STOPPER SET MASTER (LI67000)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- Wheaton Bluemag Lab Caps, Plugs & Dispensers