Shop All Caps
Wheaton Bluemag
Cap, 18 mm Dia, Blue, PK100
Mfr # 18-4101
Zoro # G3162357
product price: $93.49
/pk 100, $0.93/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 18-425 mm
- Labware Closure Material Polypropylene
- Labware Closure Liner Material PTFE/Silicone
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton Bluemag
- MFR # 18-4101
- Zoro # G3162357
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 18-425 mm |
Diameter | 18 mm |
Screw Closure Size | 18-425 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | PTFE/Silicone |
Labware Closure Liner Design | Flat |
Labware Closure Color | Blue |
Mouth | Narrow |
Closure Material | Polypropylene |
Special Features | Liquid-Tight |
Item | Cap |
Autoclavable | Yes |
Closure Color | Blue |
Closure Liner Design | Flat |
Closure Liner Material | PTFE/Silicone |
Closure Type | Screw On |
Product Type | Screw On Cap |
Description
Cap, Diameter 18 mm, Screw Closure Size 18-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Polish Applicator Bottle W/ Yorker Spout (PAB-02)
- CAFRAMO Shaft (A713)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- TRICORBRAUN Cork 29X13 Silver Aluminum Starcap Top, 19.5Mm Dia Synthetic Cork Shank, T Top Bar Top (138860)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- TRICORBRAUN 24-410 White P/P Dispensing, Press Top Closure, Round .275In Orifice Linerless Dome, Smooth Skirt (282530)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-004)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- Wheaton Bluemag Caps