Shop All Lab Mixing Accessories
Wheaton
Ampule, 7mL, 95mm H, 17mm dia., PK25
Mfr # 176759
Zoro # G5917667
product price: $319.99
/pk 25, $12.80/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Labware Height - Metric 95 mm
- Height 95mm
- Labware Capacity - Metric 7 mL
- Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 176759
- Zoro # G5917667
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 95 mm |
Height | 95mm |
Labware Height - English | 3.74 in |
Dia. | 17mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 17 mm |
Description
Ampule, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Body Diameter - Metric 17 mm, Product Type Ampule, Body Material Borosilicate Glass, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 25, Basic Material Glass, Special Features Consistent with Low Background Counts, Clarity Transparent, USP Specification Type I, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CAFRAMO Shaft (A723)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- Wheaton Lab Mixing & Blending