Shop All Bottles & Jars
Wheaton
AC Round Bottle, 8 oz, PK24
Mfr # W216998
Zoro # G5877051
product price: $56.19
/pk 24, $2.34/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 129mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Closure Liner Material Pulp/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216998
- Zoro # G5877051
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 129mm |
Labware Height - Metric | 129 mm |
Labware Screw Closure Size | 58-400 mm |
Diameter | 62 mm |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 129 mm |
Minimum Screw Closure Size | 58 mm |
Description
Bottle, Body Color Clear, Body Material Soda Lime Glass, Body Diameter - Metric 62 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 129 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 58-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220976)
- WHEATON Dispense Tube 4 ft. (844024)
- WHEATON BOD Bottle Stopper, PK12 (227672)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- Wheaton Bottles & Jars