Shop All Bottles & Jars
Wheaton
AC Round Bottle, 4 oz, PK144
Mfr # W217007
Zoro # G5966195
product price: $121.99
/pk 144, $0.85/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Labware Screw Closure Size 48-400 mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W217007
- Zoro # G5966195
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Diameter | 51 mm |
Screw Closure Size | 48-400 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Description
4 oz Btl, WM Ac Round, Type III Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986700)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- DYNALON HDPE Dipper, 6 ft. handle, 500 mL beake (107085)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01G)
- WHEATON Glass Bottle, 1 oz, PK24 (W216951)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- PERKIN ELMER Analytes C (N9303831)
- Wheaton Labware