Shop All Bottles & Jars
Wheaton
AC Round Bottle, 2 oz, PK48
Mfr # W216996
Zoro # G5962783
original price:
$80.69
10% off
new price: $72.59
/pk 48, $1.51/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Labware Height - Metric 83 mm
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216996
- Zoro # G5962783
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Height - Metric | 83 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 42 mm |
Screw Closure Size | 38-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 83 mm |
Description
2 oz Btl,W/M Ac Rd,Type III Clr, Pv Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 9" Stainless Steel (A2Z-ZR100)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- Wheaton Labware