Shop All Bottles & Jars
Wheaton
AC Round Bottle, 2 oz, PK288
Mfr # W217006
Zoro # G6012806
product price: $177.99
/pk 288, $0.62/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Mouth Wide
- Diameter 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W217006
- Zoro # G6012806
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Diameter | 42 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Mouth Size | Wide |
Description
2 oz Btl,WM Ac Round, Type III Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACE Grace 628 225 sq. ft. Roll; Ice & Water Shield (718355)
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- Wheaton Labware