Shop All Bottles & Jars
Wheaton
AC Round Bottle, 16 oz, PK48
Mfr # W217009
Zoro # G6025564
product price: $80.99
/pk 48, $1.69/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 145mm
- Autoclavable No
- Labware Basic Material Glass
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W217009
- Zoro # G6025564
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 145mm |
Diameter | 76 mm |
Labware Height - Metric | 145 mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Overall Height - Metric | 145 mm |
Body Diameter - Metric | 76 mm |
Description
16 oz Btl,WM Ac Round, Type III Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- WHEATON Bottle, Leak-Resistant, 125 ml, Pk72 (209627)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- WHEATON BOD Bottle Stopper, PK12 (227672)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- Wheaton Labware