Shop All Syringe Filters
Whatman
Spartan 30 mm HPLC-Certified Syri, PK 100
Mfr # 10463060
Zoro # G3251194
product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whatman
- MFR # 10463060
- Zoro # G3251194
- Country of Origin Germany
- Category Syringe Filters
Details
Item | Spartan 30 mm HPLC-Certified Syri,PK 100 |
Description
Spartan 30 mm HPLC-Certified Syri,PK 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Electrode Cleaner, 500mL (GRK06408-M01)
- LAMOTTE Colorimeter Reagent, Tablet (R-3240)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1441-090)
- WHATMAN Puradisc 25 Syringe Filter, 0.45 u, PK 50 (6746-2504)
- WHATMAN Puradisc 25 Syringe Filter, 0.2 u, PK 200 (6785-2502)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- WHATMAN Puradisc 30 Syringe Filter, Cellul, PK 50 (10462261)
- WHATMAN Puradisc25 Syringe Filter, 0.45 u, PK 200 (6785-2504)
- WHATMAN Puradisc 25 Syringe Filter, 0.1 um, PK 50 (6784-2501)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- Whatman Syringe Filters