Shop All Syringe Filters
Whatman
Spartan 30 mm HPLC-Certified Syri, PK 100
Mfr # 10463050
Zoro # G3251788
product price: $368.99
/pk 100, $3.69/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whatman
- MFR # 10463050
- Zoro # G3251788
- Country of Origin Germany
- Category Syringe Filters
Details
Item | Spartan 30 mm HPLC-Certified Syri,PK 100 |
Description
Spartan 30 mm HPLC-Certified Syri,PK 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT521ANG)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, FOR NMR TUBE 5mm (RS1305)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- WHATMAN Puradisc 25 Syringe Filter, 0.1 um, PK 50 (6784-2501)
- WHATMAN Puradisc 25 Syringe Filter, 0.2 u, PK 200 (6785-2502)
- WHATMAN Puradisc 25 Syringe Filter, 0.45 u, PK 50 (6746-2504)
- WHATMAN Puradisc 30 Syringe Filter, Cellul, PK 50 (10462261)
- WHATMAN Puradisc25 Syringe Filter, 0.45 u, PK 200 (6785-2504)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, MCE Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-MCE-2230-S)
- Whatman Syringe Filters