Shop All Metalworking Fluids
Whalespray
3077 Inox Stainless Steel & Aluminum Cleaner, Spray, 12PK
Mfr # WSP3077S0020
Zoro # G911957971
product price: $286.99
/pk 12, $23.92/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whalespray
- MFR # WSP3077S0020
- Zoro # G911957971
- UPC # 8435493929118
- Country of Origin Spain
- Category Metalworking Fluids
Description
WS 3077S is a Stainless Steel & Aluminum cleaner, polish and protector in just one application, specifically formulated for stainless steel surfaces. Developed with an extraordinary balance, accomplishing a clean and bright surface. An invisible film prevents fingerprints on the surface. Minimizes the need to clean and care for decorative stainless steel mainly when being handled. In addition to stainless steel, WS 3077S can be used for other types of surfaces such as aluminum, copper, bronze, chrome, etc.KEY FEATURESEliminated the dust and other organic material from the surfaces with extreme effectiveness.The treated surfaces stay clean and bright and resist fingerprints.Does not leave shadows on the surface.Applies a thin protective film on the surface which is invisible to the eye.Does not attack the metal.APPLICATIONSCleaning and maintenance of stainless steel.Aluminum, copper, nickel-plated, bronze, chromeHOW TO USEApply a small amount of 3077S on the surface or to a cloth. It is very important not to apply an excessive amount of product on the surface. A small amount is all that is needed. Rub slowly with a dry and smooth cloth.Safety Data Sheet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP90 Super Blue Ribbon V-Belt (BP90)
- POWERDRIVE Taper Lock Bushing, TL1008, 3/4" Bore (TL1008-3/4)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WHALESPRAY 3101 Welding Mask Cleaner & Anti-Fog, Spray, 6PK (WSP3101S0020)
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- WHALESPRAY KIT-NDT4 Crack 1-2-3 NDT Penetrating Liquids Test Kit, 2PK (KIT-NDT447)
- WHALESPRAY 1801 Non-Flammable Water Based Antispatter, 13oz Spray, 12PK (1801S0020)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- STECO Tap Magic ProTap Cutting Fluid - 4 oz. - Pkg of 24 (30004P)
- Whalespray Machine Fluids