Shop All Bookcases & Bookshelves
Whalen
Fallbrook Bookcase, Three-Shelf, 28w x 14d x 48.25h, Smoked Ash/Rustic Warm Gray
Mfr # SPUS-FBBK-GM
Zoro # G106434447
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Color Smoked Ash/Rustic Warm Gray
- Depth 14 in
- Height 48-1/4 in
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whalen
- MFR # SPUS-FBBK-GM
- Zoro # G106434447
- UPC # 764053541889
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 in |
Height | 48-1/4 in |
Width | 28 in |
Details
Item | Bookcases |
Number of Shelves | 3 |
Color | Smoked Ash/Rustic Warm Gray |
Material | Laminate |
Description
Provides plenty of storage space. Generous depth offers storage for larger books and binders, or can be used to display collectibles. Features two adjustable shelves. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 22x32 (ALI20267-C2232GG)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- WESTCLOX Ventura Wht Wall Clock (461761)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- HASTINGS HOME Hastings Home 4-Shelf Corner Bookcase – Foldable (313949LCJ)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- ALERA Bookcase, 65, 5 Shelf, Med Cherry (ALEVA636632MC)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB690)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- HODEDAH Hodedah HID44 WHITE 54.3 x 15.5 x 23.4 in. 4-Shelf & 8-Door Bookcase Cabinet; White (HID44 WHITE)
- Whalen Bookcases & Bookshelves