Shop All File Cabinets
Whalen
Breslyn One-Drawer Vertical File Cabinet, Shelf, Letter/Legal, Crosscut Hickory, 16inx20inx22.2in
Mfr # SPLS-BRDF-TV
Zoro # G808996953
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crosscut Hickory
- File Size Legal; Letter
- Number of Drawers 1
- Overall Depth 20"
- Overall Height 22.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whalen
- MFR # SPLS-BRDF-TV
- Zoro # G808996953
- UPC # 764053543715
- Country of Origin Viet Nam
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Overall Depth | 20" |
Overall Height | 22.2" |
Overall Width | 16" |
Details
Color | Crosscut Hickory |
Number of Drawers | 1 |
Series | Whalen® Thomasville® Breslyn |
Caster Type | Glide/Feet |
Top Material | Laminate |
Item | File Cabinets |
Base Material | Laminate; Metal |
Configuration | File |
Description
The Thomasville Breslyn file cabinet features a premium laminate surface. The metal legs are coated with a black nickel powder finish, and the cabinet offers an open storage shelf as well as a letter/legal file drawer for work essentials. This drawer file also pairs perfectly with the Thomasville Breslyn L-shaped desk sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- HON Leather Task Chair, Black (H5701.SB11.T)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- BROOKSIDE DESIGN, LLC Mobile Plan Center (MVPC)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114CH)
- ALERA 14 in W 2 Drawer File Cabinets, Black (2806262)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- Whalen File Cabinets