Shop All Desks
Whalen
31.75" D X 48.3" W X 55.25" H, Desert Ash/Black
Mfr # SPLS-TU48CD
Zoro # G208996874
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48.3"
- Overall Depth 31.75"
- Overall Height 55.25"
- Color Desert Ash/Black
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48.3" |
Overall Depth | 31.75" |
Overall Height | 55.25" |
Work Surface Depth | 31.75" |
Details
Item | Desks |
Color | Desert Ash/Black |
Number of Drawers | 0 |
Number of Shelves | 5 |
Weight Capacity | 200 lb |
Work Surface Material | Wood Laminate |
Keyboard Shelf | No |
Shelf Type | Book Shelf |
Base Material | Metal; Wood Laminate |
Edge Type | Square |
Shape | Rectangular |
Pedestal Style | Full-Height Bookcase |
Includes | (1) AC/USB Power Center; (1) Assembly Kit |
Number of Pedestals | 1 |
Caster Type | Six Leveling Glides |
Series | Whalen® Turing |
Shelf Color | Desert Ash |
Description
Unique Turing Home Office Workstation with Integrated Bookcase & Power Center features a wide, seat-high worksurface tucked into its integrated bookcase, forming an attractive, T-shaped effect, with the bookcase flush to a wall and the worksurface flowing out. With plenty of space to both stretch out and store what you need, it's the perfect all-in-one solution for smaller spaces where maximum productivity is required. The integrated power center features two AC outlets and two USB charging ports conveniently located just under the worksurface within the bookcase. Simply plug the workstation into the nearest AC outlet, and power up all of your important devices without creating a tangled mess of cables. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Latch Body Without Cylinder Lock (10058L05021)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- WESTCLOX Clock Alarm Led White .6In (70044B)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- KEE DESKING L Shaped Desk, 66 D X 60 W X 29 H, Black|Mahogany, Wood|Metal (ML602442MHBPBK)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7319)
- REGENCY Pedestal Desk, 30 D X 66 W X 29 H, Mahogany, Wood (LDPF6630MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- GUEST ROOM Brio Sit or Stand Adjustable Desk, Elm & Black - 48 x 30 x 30 in. (GU2549245)
- Whalen Desks