Shop All Metalworking Fluids
Whale Spray
WhaleSpray Crack 6 NDT Fluorescent Magnetic Particles, 10oz Spray
Mfr # 1827S002047
Zoro # G110088308
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whale Spray
- MFR # 1827S002047
- Zoro # G110088308
- Country of Origin Spain
- Category Metalworking Fluids
Description
Fluorescent Magnetic Particles NDT, WhaleSpray Crack 6, Color: Fluorescent; Container Type: Aerosol; Container Size: 10.08oz; Pack: 12/Case - Fluorescent particle product that is applied to a piece in which a non-destructive test is to be carried out using a magnetic field and ultraviolet light. Due to the small size of the particle and the UV light the detection capacity is high. The particles by interrupting the magnetic field are concentrated in the fissure and with UV light they are detected at first glance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103807.00)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Face Seal (FS2408-10)
- WHALE SPRAY WhaleSpray 1801 Non-Flammable Water Based Antispatter, 13oz Spray (1801S0020)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Gel, 17oz Can (1805L0020)
- WHALE SPRAY WhaleSpray Crack 3 NDT Eliminator Cleaner, 9oz Spray (3050S0020)
- WHALE SPRAY WhaleSpray Crack 2 NDT White Developer, 9oz Spray (1821S0020)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- WHALE SPRAY WhaleSpray 1801 Non-Flammable Water Based Antispatter, 6.6G Drum (1801G1024)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- Whale Spray Machine Fluids