Shop All Metalworking Fluids
Whale Spray
WhaleSpray 1805 Ceramic Antispatter Gel, 17oz Can
Mfr # 1805L0020
Zoro # G310088269
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whale Spray
- MFR # 1805L0020
- Zoro # G310088269
- Country of Origin Spain
- Category Metalworking Fluids
Description
Tip Dip Nozzle Gel, WhaleSpray 1805, Base Type: Ceramic; Container Type: Can; Container Size: 17.64oz; Pack: 24/Case - Innovative 100% ceramic antispatter gel that protects treated surfaces for up to 8 hours. Thanks to its extraordinary temperature resistance above 1400Deg C. Manual welding.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Complete Bowl With Semi Automatic-Manual Drain (MC2-F71)
- FERNCO SHOWER DRAIN CNNCTR 2"" (PSD-210)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- WHALE SPRAY WhaleSpray 1801 Non-Flammable Water Based Antispatter, 6.6G Drum (1801G1024)
- WHALE SPRAY WhaleSpray 1800 Biodegradable Oil Based Antispatter, 8oz Spray (1800S0020)
- WHALE SPRAY WhaleSpray Crack 2 NDT White Developer, 9oz Spray (1821S0020)
- WHALE SPRAY WhaleSpray 1801 Non-Flammable Water Based Antispatter, 13oz Spray (1801S0020)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- WHALE SPRAY WhaleSpray Crack 3 NDT Eliminator Cleaner, 9oz Spray (3050S0020)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Spray, 16.9 Fl oz. (53F203)
- Whale Spray Machine Fluids