Whale Marine

Whale Grey Waste Tank Lid Replacement w/Sensor


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Grey Waste Tank Lid Replacement with Sensor

The Grey Waste Tank enables the user to manage all grey waste on board easily, through one skin fitting. The Intelligent Control sensor integrated into the tank lid provides automatic operation of the grey waste pump. The sensor will detect water in the grey waste tank at a pre-determined level, and will automatically activate the grey waste pump. When the tank is emptied, the switch will automatically turn the grey waste pump off . The 2 sensor models include a second sensor which can be used to control a second grey waste pump. It is factory set to activate at a higher water level and will provide additional pumping capacity during periods of high infl ow to the grey waste tank. Alternatively, the second sensor can be wired to a high level alarm, warning of a high water level within the grey waste tank.

The Grey Waste Tank is designed to collect grey shower waste water. If it is intended for use for any other purpose or with any other liquid, it is the user’s responsibility to ensure that the tank and switch are suitable for the intended use and, in particular, that the materials are fully compatible with the liquids to be used. The integrated Intelligent Control sensor is designed to operate at 12V d.c or 24V d.c. only. The sensor is suitable for use with pumps operating with current up to 20A, and is recommended for use with Whale Gulper® 220 or Gulper® 320 grey waste pumps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.