Shop All Bilge Pumps
Whale Marine
Whale Grey IC Waste Pump 12V
Mfr # WM8284
Zoro # G202943515
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whale Marine
- MFR # WM8284
- Zoro # G202943515
- UPC # 766478945716
- Country of Origin United Kingdom
- Category Bilge Pumps
Description
Grey IC Waste Pump 12V
Unique Intelligent Control means Gulley IC Kit is all you need to manage waste from multiple drains through one pump
Electrical signals are sent from the Two Way Manifold IC only when grey waste water needs to be pumped out
Complete prewired grey waste system that handles waste from multiple drains using the high capacity Gulper IC pump.
Features and Benefits
Unique Intelligent Control means Gulley IC Kit is all you need to manage waste from multiple drains through one pump
Electrical signals are sent from the Two Way Manifold IC only when grey waste water needs to be pumped out
Complete prewired grey waste system that handles waste from multiple drains using the high capacity Gulper IC pump.
Features and Benefits
- Senses waste level through wall - not in contact with water
- Quiet drainage
- Removes the need to install a bulky grey waste tank
- Service free - No moving parts to clog or burn
- Fully potted circuitry - protected against water ingress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- DAYTON Pump, Effluent, 1/2 HP, Height: 13" (4HU73)
- US SEAL PS Pump Seal (PS-2135)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (FR1614)
- WHALE MARINE Orca Auto 1300 12V Automatic Bilge Pump (BE1482)
- WHALE MARINE Supersub 12V 500GPH Low Profile Non-Automatic Bilge Pump (SS5012)
- WHALE MARINE Gusher Titan Manual Bilge Pump Thru Deck/Bulkhead (BP4410)
- WHALE MARINE Gusher Urchin Bilge Pump On Deck Mount Fixed Handle (BP9005)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 24V (BP2054)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 12V (BP2052)
- JABSCO Filterless Bilger - Sink - Shower Drain Pump (50880-1000)
- Whale Marine Bilge Pumps