Shop All Differential Pressure Gauges
Wgtc
Differential Pressure Gauge, 0 to 100 psi
Mfr # EA14C
Zoro # G607963873
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Nominal Dial Size 4 1/2 in
- Pressure Range 0 to 100 psi
- Process Connection Type NPT
- Dial Face Material Brass/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wgtc
- MFR # EA14C
- Zoro # G607963873
- Country of Origin China
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Details
Gauge Case Material | 304 Stainless Steel |
Pressure Range | 0 to 100 psi |
Process Connection Type | NPT |
Dial Face Material | Brass/Stainless Steel |
Accuracy | 1% |
Series | EA14 |
Item | Differential Pressure Gauge |
Sensor Type | Bourdon Tube |
Process Connection Gender | Male |
Sensor Material | Bronze |
Pressure Gauge Type | Differential Pressure Gauge |
Lens Material | Glass |
Process Temperature Range | 212 Degrees F |
Maximum Working Static Pressure | 30 psig |
Compatible Process Media | Liquids and Gases Compatible with Brass |
Process Connection Location | Bottom |
Description
Differential Pressure Gauge, Rated Total Pressure Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFS-224-6000-G)
- FLUKE Field Softcase For 75X (C799)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- WGTC Differential Pressure Gauge, 0 to 15" WC (25KL4LBW)
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- WGTC Differential Pressure Gauge, 0 to 60 psi (251L4PCW)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 3 In H2O (2003)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (142-AC-00-OO-20P)
- Wgtc Differential Pressure Gauges