Shop All Security Seals
This Product is Discontinued
Wfs Usa
Truck Seal, 7-1/2in, Plastic, Yellow, PK1000 (Discontinued)
Mfr # PLTRKSEAL-YE
Zoro # G3341059
Free Shipping & Returns
This Product is Discontinued
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Trailer Seal
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wfs Usa
- MFR # PLTRKSEAL-YE
- Zoro # G3341059
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 in |
Length | 7-1/2" |
Security Seal Flag Dimensions | 1/4 in H x 1-1/2 in W |
Strap Width | 1/4 in |
Strap Length | 8 in |
Description
Strap Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Strap Length 8 in, Strap Width 1/4 in, Breaking Strength 60 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.