Shop All Security Seals
This Product is Discontinued
Wfs Usa
Truck Seal, 15 in., Plastic, Green, PK1000 (Discontinued)
Mfr # YANK-TITE-GR
Zoro # G3341007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer Seal
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wfs Usa
- MFR # YANK-TITE-GR
- Zoro # G3341007
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12 in |
Length | 13.75 |
Security Seal Flag Dimensions | 1/2 H x 1 in W |
Strap Width | 1/8 in |
Strap Length | 12 in |
Flag Width | 1 in |
Flag Height | 1/2 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 55 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.