Shop All Security Seals
This Product is Discontinued
Wfs Usa
Cable Seal, 12 in., Aluminum, Blue, PK500 (Discontinued)
Mfr # PTW35-12-BL
Zoro # G3341147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Barrel, Box Door, Gates, Hazardous Material Box, In-Plant Valve, Money Bag, Tank-Truck Valves, Truck Trailers
- Security Seal Primary Material Aluminum
- Primary Color Blue
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wfs Usa
- MFR # PTW35-12-BL
- Zoro # G3341147
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Length | 12" |
Cable Dia. | 1/8 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Cable Length | 12 in |
Cable Diameter | 1/8 in |
Lock Length | 1 in |
Lock Width | 1 in |
Description
Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 2,250 lb, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.