Shop All Farm Animal Supplies
W.F. Young
W F Young Inc - Absorbine Showsheen Hair Polish & Detangler 1 Gallon - 428940
Mfr # 566950
Zoro # G303705432
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.F. Young
- MFR # 566950
- Zoro # G303705432
- UPC # 311444032046
- Country of Origin United States
- Category Farm Animal Supplies
Description
ABSORBINE SHOWSHEEN HAIR POLISH & DETANGLERCoats hair shaft for tangle free manes and tails. Accentuates body tone and definition. Prevents stains and the collection of dirt and dust. Produces finest show-ring shine.
UPC : 311444032046
Size : 1 GALLON
Length : 7.5
Width : 5.7
Height : 12.2
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Detanglers & Shine
Shipping Dimensions: 7.5x5.7x12.2
UPC : 311444032046
Size : 1 GALLON
Length : 7.5
Width : 5.7
Height : 12.2
Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Detanglers & Shine
Shipping Dimensions: 7.5x5.7x12.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Pump Sport Hand 100Psi (55003)
- OREGON Upper Housing (55-159)
- A & I PRODUCTS Belt, Primary Deck 12.5" x5" x1.5" (A-148763)
- DYNATRAP DYNATRP REPL GLU BRD 6PK (230093)
- SBS EQUINE SBS Sav-A-Hoof Protectant 7.5 oz. (9309)
- JACKS IMPORTS Stainless Steel Hollow High Port Weymouth Bit 5-1/2" (117-5-1/2)
- QRRI 12x3x4 Equin Stall Mat (SMCK4836-DPWG1/2)
- MIRACLE Easy Wormer (1430)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62405 2-Story Rabbit Hutch; Medium (62405)
- PERFECTPATIO Black Roll Deer Net Folded 7 ft. X 100 ft. (PE134430)
- GERSON TACK CLOTH TR12 GOLD 20x16 (12/BX) (GE020002G)
- W.F. Young Farm Animal Supplies