Shop All Disinfectants and Sanitizers
Wexford Labs
Cleaners & Detergents, Bottle, Nectar
Mfr # 211000EA
Zoro # G405736853
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Nectar
- Primary Chemical Hexylene Glycol; Isopropyl Alcohol; O-Phenylphenol; Ortho-benzyl-Para-Chlorophenol
- Chemicals For Use On Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses
- Capacity 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wexford Labs
- MFR # 211000EA
- Zoro # G405736853
- UPC # 895559000003
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Nectar |
Item | Cleaners & Detergents |
Primary Chemical | Hexylene Glycol; Isopropyl Alcohol; O-Phenylphenol; Ortho-benzyl-Para-Chlorophenol |
Chemicals For Use On | Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses |
Capacity | 128 oz |
Net Weight | 9 lbs |
Physical Form | Liquid |
Cleaner Container Type | Bottle |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 34810-31; EPA List N; FHSA Compliant |
For Use On | Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses |
Surface | Hard, Non-Porous Surfaces |
Description
Citric-acid-based Wex-Cide concentrate is a wonderful, gentler alternative to bleach- or QUAT-based cleaners. A highly effective one-step cleaner and deodorizer, it's equipped with proven germ-killing power to decontaminate surfaces across healthcare, education and commercial environments. An excellent 1:128 dilution ratio ensures thorough cleaning and sanitizing at an economical price point. Featuring a low pH, it also helps to reduce cleaning times by minimizing the need for other cleaners and rinses. This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Trap Masking Material, 28 in. x 50 ft. (DIRT TRAP 36852)
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar, 4 PK (211000CT)
- RECKITT BENCKISER RECKITT BENCKISER 77500 12 Oz. Lysol Concentrate Disinfectant (RE386227)
- ODOBAN Pro Series Deodorizer Cleaner Concentrate, 1 Gallon, Eucalyptus (911062-G4)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031-BSS)
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- MEAN GREEN Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Lemon (MG10532)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- Wexford Labs Disinfectants and Sanitizers