Shop All Disinfectants and Sanitizers
Wexford Labs
Cleaners & Detergents, Bottle, Nectar, 4 PK
Mfr # 211000CT
Zoro # G305736816
product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Nectar
- Primary Chemical Hexylene Glycol; Isopropyl Alcohol; O-Phenylphenol; Ortho-benzyl-Para-Chlorophenol
- Chemicals For Use On Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses
- Capacity 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wexford Labs
- MFR # 211000CT
- Zoro # G305736816
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Nectar |
Item | Cleaners & Detergents |
Primary Chemical | Hexylene Glycol; Isopropyl Alcohol; O-Phenylphenol; Ortho-benzyl-Para-Chlorophenol |
Chemicals For Use On | Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses |
Capacity | 128 oz |
Cleaner Container Type | Bottle |
Standards | EPA Reg. No. 34810-31; EPA List N; FHSA Compliant |
For Use On | Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses |
Surface | Hard, Non-Porous Surfaces |
Net Weight | 36 lbs |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Description
Citric-acid-based Wex-Cide concentrate is a wonderful, gentler alternative to bleach- or QUAT-based cleaners. A highly effective one-step cleaner and deodorizer, it's equipped with proven germ-killing power to decontaminate surfaces across healthcare, education and commercial environments. An excellent 1:128 dilution ratio ensures thorough cleaning and sanitizing at an economical price point. Featuring a low pH, it also helps to reduce cleaning times by minimizing the need for other cleaners and rinses. This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glass Cleaner, 2L Bottle (17L)
- SANITAIRE Fan 5/16 In Bore, Clear Plastic (12988)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- TOLCO Chemical Mixing Dispenser Bottle, 13 in H, 2 1/2 in W, 2 1/2 in D (200309T)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar (211000EA)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- FORMULA 409 Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK (CLO30954)
- BEST SANITIZERS Disinfectant and Sanitizer, 1 gal. Bottle, Unscented, 4 PK (SS10018)
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case (Pure-3oz)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- Wexford Labs Disinfectants and Sanitizers