Shop All Wiper Blades
This Product is Discontinued
Wexco
Wiper Blade (Discontinued)
Mfr # 0121324.0.14
Zoro # G1752055
This Product is Discontinued
Key Features
- Size (In.) 24 in
- Type Heavy Duty
- Includes Mounting Hardware, Adapter
- For Use With Narrow Saddle Mount Wiper Arm
- Material Metal/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wexco
- MFR # 0121324.0.14
- Zoro # G1752055
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Includes | Mounting Hardware, Adapter |
For Use With | Narrow Saddle Mount Wiper Arm |
Material | Metal/Rubber |
Application | Truck, Con/Ag, RV, Marine, Bus |
Description
Wiper Blade, Includes Mounting Hardware, Adapter, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.