Shop All Disinfectants and Sanitizers
Wexcide
WEX-CIDE CONCENTRATED DISINFECTING CLEANER, NECTAR SCENT, 128 OZ BOTTLE
Mfr # 211000EA
Zoro # G910928644
product price: $53.89
/ea
$53.89
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
- Brand Wexcide
- MFR # 211000EA
- Zoro # G910928644
- UPC # 895559000003
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Citric-acid-based Wex-Cide concentrate is a wonderful, gentler alternative to bleach- or QUAT-based cleaners. A highly effective one-step cleaner and deodorizer, it's equipped with proven germ-killing power to decontaminate surfaces across healthcare, education and commercial environments. An excellent 1:128 dilution ratio ensures thorough cleaning and sanitizing at an economical price point. Featuring a low pH, it also helps to reduce cleaning times by minimizing the need for other cleaners and rinses. This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus. Application: Disinfectant/Cleaner; Applicable Material: Hard, Non-Porous Surfaces; Chemical Compound: Hexylene Glycol; Isopropyl Alcohol; O-Phenylphenol; Ortho-benzyl-Para-Chlorophenol; Dirt Types: Bacteria; Fungus; Inorganic Soil; Organic Soil; Tuberculosis; Viruses.
Restrictions
- Hazardous material
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
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHL2)
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- MIDWEST RAKE Squeegee Blade, 18" L, 25 to 30 mil (79865)
- WEXCIDE WEX-CIDE CONCENTRATED DISINFECTING CLEANER, NECTAR SCENT, 128 OZ BOTTLE, 4PK (211000CT)
- ZEP Cleaners & Detergents, Bottle, Pleasant, 4 PK (ZUNRS128)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- KIK Custom Pure Bright Germicidal Ultra Bleach, 128 fl oz (4 quart) White (KIK8635042CT)
- LYSOL Dual Action Wipes, 7.25" W x 7" L Canister, Citrus, White/Purple (RAC81700CT)
- CHAMPION PACKAGING & DISTRIBUTION 128Oz Reg Scent Bleach (MA121-28)
- KRUD KUTTER Heavy Duty Disinfectant Cleaner, 32 oz (298309)
- Wexcide Disinfectants and Sanitizers