Shop All Hand Wipes
Wet-Nap
Hands and Face Cleansing Wipes, 7x6, Wht, Fragrance-Free, 110/Pk, PK6
Mfr # M970SH
Zoro # G4598350
product price: $49.59
/pk 6, $8.27/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 110
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wet-Nap
- MFR # M970SH
- Zoro # G4598350
- UPC # 10074887683400
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 6" |
Width | 7" |
Details
Packaging Type | Pack |
Wipes per Container | 110 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Application | Skin |
Package Type | Pack |
Item | Towels & Wipes |
Application - First Aid and Wound Care | Hands; Face |
Fragrance | Unscented |
Number of Plies | 1 |
Description
Wet-Nap® Hands and Face Cleansing Wipes, 7 x 6, White, Fragrance-Free, 110/Pk, 6 Pk/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Hands Free Mechanical Towel Dispenser, 13.25" x 16.25" x 10.25", Black (T7470BKBW)
- BSC PREFERRED 1/4'' x 14'' Trash Can Bands, 225PK (S-7753)
- TOLCO 4L Clear, Plastic Preprinted Bottle with Spout, 12 Pack (130409)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- TOUGH GUY Antimicrobial Hand Sanitizing Wipes, 6 x 8", 85 Wipes (5EWA5)
- ALPINE INDUSTRIES SS Gym Disinfecting Wipes Dispenser, 7 Gal. Built-in Trash Can (4777)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- PURELL Hand Sanitizing Wipes, 1200 Count Refill for Dispensers, Non-Alcohol Formula, PK2 (9118-02)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12 (MSC263625)
- GEMPLERS Hand Cleaner Towels (15395008970A1)
- Wet-Nap Hand Wipes