Shop All Hand Wipes
Wet-Nap
Hands and Face Cleansing Wipes, 7 x 6, White, Fragrance-Free, PK110
Mfr # M970SHPK
Zoro # G4604693
product price: $9.79
/pk 110, $0.09/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Wipes per Container 110
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Package Type Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wet-Nap
- MFR # M970SHPK
- Zoro # G4604693
- UPC # 74887683601
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 7" |
Length | 6" |
Details
Packaging Type | Pack |
Wipes per Container | 110 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Package Type | Pack |
Application - First Aid and Wound Care | Hands; Face |
Industry Type | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Application | Skin |
Fragrance | Unscented |
Number of Plies | 1 |
Description
Wet-Nap® Hands and Face Cleansing Wipes, 7 x 6, White, Fragrance-Free, 110/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- WET & FORGET Liquid 64 oz. Mold, Moss, Algae, Mildew Remover, Trigger Spray Bottle (804064)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100431)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", 6PK, Black (RCP253200BLACT)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK1000 (9022-10)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- ZEP Instant Hand Sanitizer Gel, PK4 (355825)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- ZEP Instant Hand Sanitizer Gel, PK12 (355801)
- LOCTITE Hand Wipes, 130 Per Bucket, White (337638)
- Wet-Nap Hand Wipes