Shop All Mold & Mildew Removers
Wet & Forget
1 gal. Indoor Mold and Mildew Disinfectant, Jug
Mfr # 802128
Zoro # G9099325
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Unscented
- Cleaner Form Liquid
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wet & Forget
- MFR # 802128
- Zoro # G9099325
- UPC # 879288000367
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Mold and Mildew Disinfectant, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Contains Alkyl Dimethyl Benzyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Octyl Decyl Dimethyl Ammonium Chloride, EPA Registered Yes, EPA Registration Number 6836-152-85342, NSF Rating Not Rated, Properties Biodegradable, Low Foam, Nonflammable, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Big D, Non-Para Extra Duty Urinal Screen, Clean Breeze (691)
- PITT PLASTICS 44 gal Trash Can Liners, Standard-Duty, 1.35 mil, Natural, 100 PK (PCRL3750SHN)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- MASTER CHEMICAL Cleaner, 32 oz. Trigger Spray Bottle, Unscented (TASK2GF/1QT)
- WET & FORGET MOLD&MILDEW REMVR 64OZ (804064)
- WET & FORGET W&F INDOOR MLD/MLDW 64OZ (802064)
- WET & FORGET Liquid 10 L Mold, Moss, Algae, Mildew Remover, Jug (10597)
- WET & FORGET Liquid 64 oz. Mold, Moss, Algae, Mildew Remover, Trigger Spray Bottle (804064)
- WET & FORGET Liquid 1 gal. Mold, Moss, Algae, Mildew Remover, Jug (800006)
- WET & FORGET 64 oz. Indoor Mold and Mildew Disinfectant, Jug (802064)
- CONCROBIUM Liquid 1 gal Mold Control, Jug (25001)
- Wet & Forget Mold & Mildew Removers