Shop All Creepers & Dollies
Westward
Z Folding Creeper, 40 In., 450 Lb. Cap.
Mfr # 46V237
Zoro # G5223906
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 450 lb
- Material Frame: Steel
- Length 40 in
- Includes Wrench, (6) Casters
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46V237
- Zoro # G5223906
- UPC # 190735847152
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 18 in |
Caster Size | 3 in |
Height | 7 1/8 in |
Dimensions | 18 in x 7 1/8 in |
Caster Diameter | 3 in |
Overall Width | 18 in |
Overall Height | 7 1/8 in |
Overall Length | 40 in |
Height Range | 7 1/2 to 18 1/2 in |
Description
Convertible Creeper, Creeper Seat Style Convertible Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 450 lb, Dimensions 18 in x 7 1/8 in, Height Range 7 1/2 to 18 1/2 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Headrest and Body Cushion, Height 7 1/8 in, Includes Wrench, (6) Casters, Overall Height 7 1/8 in, Overall Length 40 in, Overall Width 18 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE DIPSTICK TUBE RUBBER GROMMET (65113)
- GROTE Marker Lamp, Die Cast, Square Corner, Ylw (46783)
- SPRINGFIELD MARINE Springfield Marine 2100055 Kingpin Replacement Deck Base Bushing (2100055)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker, Nylon, Orange, 24 In, PK2 (1308103)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In (1YER5)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- WESTWARD Polymer Creeper, 40x18 1/2 In (1YER7)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 5 In (1YEU2)
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In (1YER9)
- SUNEX CREEPER COMFORT EXTREME (SU8515)
- Westward Creepers & Dollies