Shop All Jobber Length Drill Bits
Westward
Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRL8
Zoro # G4215373
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PRL8
- Zoro # G4215373
- UPC # 190735886632
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Z |
Shank Dia. | 13/32 in |
Overall Length | 5 1/4 in |
Flute Length | 3 7/8 in |
Maximum Drilling Depth | 3 7/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 13 Pc. 3/8" Drive Fract SAE Fract and Metric Impact Hex Driver Set (3649)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/8" x 2" (HML.3-1/8)
- KIPP Cam-Action Indexing Plung, D=8, D1=M20, Form:B, Steel (K0348.050820)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- WESTWARD P 4-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK8)
- WESTWARD N 4-3/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK6)
- WESTWARD #20 3-1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL90)
- WESTWARD 5/16" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX09)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- WESTWARD 23/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- Westward Jobber Length Drill Bits