Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 9/16"
Mfr # 54PP17
Zoro # G2616953
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Finish Chrome
- Tether Capable Tether Capable
- Wrench Shape Straight
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP17
- Zoro # G2616953
- UPC # 190735951613
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/8 in |
Head Size | 9/16 in |
Wrench Length Style | Stubby |
Description
The Westward 54PP17 9/16" Ratcheting Combination Wrench is the ideal tool for all your fastening needs. It is designed to be durable and strong, with its alloy steel construction. The ratcheting combination wrench has a handle that measures 4 3/8 in. in length. It has an open and box end which allows you to adjust parts without having to reposition the wrench. Its alloy steel construction makes it sturdy and durable, while its chrome finish protects against rust and corrosion. When you want a ratcheting combination wrench that will get the job done right, this Westward 54PP17 9/16" is your best bet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R 1/2"D (CC355BT)
- RAZOR-BACK Sledgehammer, No. 8, 34" Fiberglass Handle (3113000)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- GEARWRENCH 114 90T 12 PT Combi Ratchet Wrench (KDT86956)
- Westward Combination Wrenches