Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 7/16"
Mfr # 54PP15
Zoro # G2478767
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Shape Straight
- Number of Points 12
- Tether Capable Tether Capable
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP15
- Zoro # G2478767
- UPC # 190735949412
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 7/16 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010M)
- INGERSOLL-RAND Large Wrench (301-69B)
- HHIP 45mm ER-32 Slotted Wrench For ER Chuck Nuts (3900-0602)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- GEARWRENCH 21mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86721)
- Westward Combination Wrenches