Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 5/8"
Mfr # 54PP18
Zoro # G2617008
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Insulated No
- Wrench Style Stubby
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP18
- Zoro # G2617008
- UPC # 190735951729
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 5/8 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 4 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- WESTWARD Combination Wrench, 2-5/8", SAE, 12 pt. (54RZ09)
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- WESTWARD Wrench, Combination, Metric, 36mm (54PN69)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- Westward Combination Wrenches