Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 5/16"
Mfr # 54PP13
Zoro # G2616999
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Single End/Double End Double End
- Finish Chrome
- Head Movement Fixed
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP13
- Zoro # G2616999
- UPC # 190735951705
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/2 in |
Head Size | 1/16 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 3 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- MILWAUKEE TOOL Gear Case Finished (28-14-2120)
- MILWAUKEE TOOL SAWZALL BL 18T 6LG, w/BL 18T 6LG 25PK (48-00-8784, 48-00-8784)
- URREA 3/8" drive, 6-pt magnetic deep impactsocket 1/2" (7716HM)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- WESTWARD Ratcheting Wrench, Combination, Metric, 8m (54PP46)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- Westward Combination Wrenches