Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 3/4"
Mfr # 54PP20
Zoro # G2617041
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Insulated No
- Ratcheting Configuration Open and Box End
- Wrench Shape Straight
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP20
- Zoro # G2617041
- UPC # 190735951743
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 3/4 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 5 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Tile and Natural Stone Bit (48-20-8992)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- DYNABRADE Rotor, 51976 (51976)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A299)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- TEKTON 46 mm Combination Wrench (WCB24046)
- Westward Wrenches