Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 1/2"
Mfr # 54PP16
Zoro # G2616962
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Overall Length 4 1/8 in
- Head Movement Fixed
- Wrench Shape Straight
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP16
- Zoro # G2616962
- UPC # 190735951576
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/8 in |
Head Size | 1/2 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 4 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 40" Magnetic Chip Collector (WANDMAG-MAX)
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 7/16 " L.28 mm (22410028)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A279)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- GEARWRENCH 1-3/4" 12 Point Long Pattern Satin Combination Wrench (81820)
- Westward Combination Wrenches