Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, SAE, 11/16"
Mfr # 54PP19
Zoro # G2478889
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Ratcheting Configuration Open and Box End
- Reversing No
- Single End/Double End Double End
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP19
- Zoro # G2478889
- UPC # 190735949399
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 11/16 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 4 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/16" X 4" X 6" (48-20-7361)
- CMT Rosette Cutter, 2-3/4" (531.701)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.7/8 (54PN33)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- WESTWARD Comb. Wrench, 22mm, Metric, Black Oxide (54RZ48)
- WRIGHT TOOL WRENCH COMB 16MM 12 PT. FP (WR12-16MM)
- Westward Wrenches