Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 9mm
Mfr # 54PP22
Zoro # G2478861
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Open and Box End
- Insulated No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP22
- Zoro # G2478861
- UPC # 190735949788
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 3 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, B.259/30 B-M8 (B.259-B)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/16 (C18401)
- WESTWARD Hacksaw, Adjustable, 24 TIP (38EY24)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- WESTWARD Wrench, Comb./Flexible Head, SAE, 11/32" (54PP06)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- Westward Combination Wrenches