Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 19mm
Mfr # 54PP32
Zoro # G2617050
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Product Grouping Wrenches
- Insulated No
- Wrench Style Stubby
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP32
- Zoro # G2617050
- UPC # 190735952269
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 19 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 5 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru, Locking Tap, Steel (GN5C----F4-L-21)
- PROTO Belt Master Tool, Serpentine, 2 Pc (JFP59800)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 20mm (54PP12)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-7/8 (54PN44)
- WESTWARD Combination Wrench, Metric, 11mm Size (5MR63)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- Westward Combination Wrenches