Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 18mm
Mfr # 54PP31
Zoro # G2617087
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Style Stubby
- Overall Length 5 in
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP31
- Zoro # G2617087
- UPC # 190735951767
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 18 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 5 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- KO-KEN Ratchet Handle 24 teeth Short 75mm Polished Handle 3/8 Sq. Drive (2749PS-3/8)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Combination Wrench, Metric, 11mm Size (33M589)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- Westward Wrenches