Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 17mm
Mfr # 54PP30
Zoro # G2617023
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Reversing No
- Insulated No
- Tether Capable Tether Capable
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP30
- Zoro # G2617023
- UPC # 00194484306113
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 17 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 4 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- STARRETT Center Punch (117E)
- WESTWARD Comb. Wrench, 24mm, Metric, Full Polish (54RY69)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A275)
- TEKTON 30 mm Combination Wrench (WCB24030)
- Westward Combination Wrenches