Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 16mm
Mfr # 54PP29
Zoro # G2478968
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Insulated No
- Single End/Double End Double End
- Finish Chrome
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP29
- Zoro # G2478968
- UPC # 190735949825
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 16 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 4 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G976/2G978, #0 (0013C)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WESTWARD Combination Wrench, Metric, 13mm Size (3XU26)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- MILWAUKEE TOOL 10mm Metric Flex Head Ratcheting Combination Wrench (45-96-9610)
- Westward Combination Wrenches