Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 15mm
Mfr # 54PP28
Zoro # G2617102
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Finish Chrome
- Wrench Product Grouping Wrenches
- Insulated No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP28
- Zoro # G2617102
- UPC # 190735951750
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 5/8 in |
Head Size | 15 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 4 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/16 (41620)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 3.5mm (660030 3,5)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- WESTWARD Combination Wrench, 21mm, Metric, 12 pt. (54RZ47)
- KNIPEX 17" Pipe Wrench S-Type, Powder Coated (83 30 015)
- Westward Wrenches