Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 13mm
Mfr # 54PP26
Zoro # G2478843
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Reversing No
- Tether Capable Tether Capable
- Ratcheting Configuration Open and Box End
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP26
- Zoro # G2478843
- UPC # 190735949856
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/8 in |
Head Size | 13 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 4 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tower Light and Flashlight, 700 lm 1400lm (2132-20, 2011R)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-5' 4-1/2)
- KRAFT TOOL Safety Groover w/ProForm Han, 6"x6 (CF131PF)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Combination Wrench, SAE, 1/4"Size, 12Points (53YV97)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- WILLIAMS Williams Mini Wrench, Open End, 7/32" (1114A)
- Westward Combination Wrenches