Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 9/32"
Mfr # 54PN74
Zoro # G2043513
original price:
$14.88
65% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Reversing No
- Head Movement Fixed
- Standards ANSI B107.100
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN74
- Zoro # G2043513
- UPC # 190735948651
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 9/32 in |
Wrench Length Style | Extra Long |
Description
The Westward 54PN74 9/32" Extra Long Combination Wrench is a sturdy tool that will help you handle any job. The alloy steel wrench has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. With an overall length of 5 7/8 in., this extra long combination wrench is made for tight spaces. The alloy steel head size is 9/32 in., while the one piece handle type is made of alloy steel as well. This Westward 54PN74 Wrench provides the durability and performance you need when working on your vehicle or around the house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Auxiliary Handle (1612025055)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, 1-3/4", SAE, Satin (54RY97)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 18m (54PN99)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- GEARWRENCH 8mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86708)
- Westward Combination Wrenches