Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 7/8"
Mfr # 54PN85
Zoro # G2043157
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Ratcheting Configuration Open and Box End
- Wrench Style Extra Long
- Tether Capable Tether Capable
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN85
- Zoro # G2043157
- UPC # 190735948699
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 7/8 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 13 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1-1/8" (84747)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3115)
- DIAMABRUSH Dust Shroud 5 in., 1 pcs. (FH-45HTSHROUD)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- WESTWARD Ratcheting Wrench, Combination, Metric, 7m (54PN47)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-7/8 (54PN44)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- Westward Combination Wrenches