Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 5/8"
Mfr # 54PN81
Zoro # G2043498
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Style Extra Long
- Ratcheting Configuration Open and Box End
- Finish Chrome
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN81
- Zoro # G2043498
- UPC # 190735948873
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/8 in |
Head Size | 5/8 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 10 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.30mm (47843)
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- GREY PNEUMATIC SKT 1/4" DR X 5/16" MAG DEEP IM (GP910DG)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- WESTWARD Wrench, Combination, SAE, 1-5/16" (54PN39)
- WESTWARD Combination Wrench, Metric, 9mm Size (1EYJ8)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- MILWAUKEE TOOL 16mm Metric Ratcheting Combination Wrench (45-96-9316)
- Westward Combination Wrenches